
His Mercies are New Every Morning 1 Black Framed Print Wall Art
Mfr # 416175
Zoro # G222894798
product price:Â $65.55
/eaKey Features
Wall Mounting Hardware Included
No
Shape
Rectangle
Color
Gray, White, Black
Material
Wood Print
Subject
Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416175
Zoro #
G222894798
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
14 in
Length
20 in
Details
Wall Mounting Hardware Included
No
Shape
Rectangle
Color
Gray, White, Black
Item
Wall Art
Material
Wood Print
Subject
Holiday
Number of Pieces Included
1
Set Type
Single Piece Item
Art Type
Print
LED/Illuminated
No
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Description
This his mercies are new every morning 1 black framed print wall art is a great way to celebrate and decorate for the holidays. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.