Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dark Gray Italian Leather Modular L Shaped Two Piece Corner Sectional
- Mfr # 482255
- Zoro # G123438251
product price:Â
$
8,867.99
/ea
Key Features
Number of Pieces
2
Material
Solid and Manufactured Wood
Sectional Orientation
Right Hand Facing
Sectional Design
Modular
Upholstery Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 482255
- Zoro #
- G123438251
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 117" x 97.9"
- Depth
- 40 in
- Length
- 35 in
- Width
- 117 in
Details
- Number of Pieces
- 2
- Material
- Solid and Manufactured Wood
- Sectional Orientation
- Right Hand Facing
- Sectional Design
- Modular
- Upholstery Color
- Dark Gray
- Finish
- Matte
- Capacity
- 3
- Color
- Silver
- Shape
- L Shaped
- Recline
- No
- Item
- Sectionals
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Italian Leather
- Sectional Type
- Corner Sectional
Description
Take your relaxation to the next level with this super soft and comfortable dark gray italian leather modular l shaped two piece corner sectional. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. N/a recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35.00-inch h x 117.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.