Light Gray Bar Cabinet with Two Door Panels
- Mfr # 473307
- Zoro # G023438900
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Overall Length
40.9 in
Cabinet Doors
Yes
Overall Depth
13.3 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473307
- Zoro #
- G023438900
- UPC #
- -
- Country of Origin
- Colombia
- Glass Doors
- No
- Cabinet Doors
- Yes
- Item
- Cabinets
- Color
- Brown
- Cabinet Design
- Standard
- Gloss Finish
- No
- Solid Wood Frame
- No
- Shelves Included
- No
- Mirrored Finish
- No
- Finish
- Matte
- Assembly
- Full Assembly Needed
- Shape
- Rectangular
- Lacquered
- No
- Cabinet Type
- Display Stand
- Weight Capacity
- 20 lbs
Dimensions
- Overall Length
- 40.9 in
- Overall Depth
- 13.3 in
- Width
- 23.9 in
Description
Create your own bar paradise and party-ready corner for your contemporary living space with this Light Gray Bar Cabinet with Two Door Panels. The bar cabinet's design itself creates the ultimate feeling of comfort and pleasure, together with the light gray which visually brings a balanced feeling to your space. Each door panel comes with two inner spacious shelves with eight liquor/wine bottle cubbies on the upper right side of this cabinet, and with a wide top surface making this a complete storage corner, and quick access for relaxing or welcoming your special guests with a luxury and happy vibes. Crafted from durable particleboard which is perfectly designed to resist moisture and humidity. Four sturdy open and airy geometric designed black metal legs add to a contemporary design feel. Have the pleasure of entertaining to a whole new level with this functional yet fashionable piece. 40.90in X 23.90in X 13.30in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.