Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Leather Power Reclining L Shaped Five Piece Corner Sectional
- Mfr # 643949
- Zoro # G123439760
product price:Â
$
7,338.99
/ea
Key Features
Sectional Type
Corner Sectional
Number of Pieces
5
Shape
L Shaped
Finish
Unfinished
Upholstery Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643949
- Zoro #
- G123439760
- UPC #
- -
- Country of Origin
- China
- Sectional Type
- Corner Sectional
- Number of Pieces
- 5
- Shape
- L Shaped
- Finish
- Unfinished
- Upholstery Color
- Black
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Reversible
- Color
- Silver
- Sectional Design
- Reclining
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Upholstery Material
- Leather
- Material
- Stainless Steel
- Item
- Sectionals
- Style
- Modern
- Capacity
- 5
- Recline
- Yes
Dimensions
- Length
- 39 in
- Depth
- 41 in
- Width
- 113 in
Description
Take your relaxation to the next level with this super soft and comfortable black leather power reclining l shaped five piece corner sectional. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 113.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.