Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Linen Blend Modular L Shaped Six Piece Corner Sectional
- Mfr # 716922
- Zoro # G823440110
product price:Â
$
4,100.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Length
23.2 in
Capacity
5
Color
Black
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716922
- Zoro #
- G823440110
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Capacity
- 5
- Color
- Black
- Finish
- Matte
- Shape
- L Shaped
- Style
- Modern
- Hand Crafted
- Yes
- Material
- Solid and Manufactured Wood
- Item
- Sectionals
- Number of Pieces
- 6
- Upholstery Color
- Light Gray
- Sectional Orientation
- Reversible
- Sectional Type
- Corner Sectional
- Sectional Design
- Modular
- Upholstery Material
- Linen Blend
- Recline
- No
Dimensions
- Length
- 23.2 in
- Depth
- 120 in
- Width
- 120 in
Description
Designed for comfort and good looks, this light gray linen blend modular l shaped six piece corner sectional is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 120.00-inch w x 120.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.