Matte Black Terrarium Shape Hanging Light
- Mfr # 398031
- Zoro # G323525829
product price:
$
169.99
/ea
Free Shipping & Returns
Key Features
Length
11-3/4 in
Height
8 in
Width
8 in
Color
Black
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398031
- Zoro #
- G323525829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 11-3/4 in
- Height
- 8 in
- Width
- 8 in
Details
- Item
- Outdoor Lighting
- Color
- Black
- Assembly Required
- No Assembly Needed
Description
Add a touch of unique décor to any outdoor space in your home with this Matte Black Terrarium Shape Hanging Light. This light has a very simple design which will not only elevate your space but also act as an anchor. The hanging chain has a simple link design and is attached to the top of the main body of the light. The terrarium has a sloping roof design which a slightly tapered body. The frame is finished to a matte black color while the glass panels inside have a slightly frosted look to them. This light will look great in your backyard, your front porch, or even your outdoor kitchen area. 11.75 in H x 8 in W x 8 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.