Shop HOMEROOTS
See all product information
Create Account
Lincoln 4-Light Antique Brass Hanging Light
- Mfr # 397955
- Zoro # G723525764
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Assembly Required
No Assembly Needed
Length
18-1/2 in
Height
11 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397955
- Zoro #
- G723525764
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Length
- 18-1/2 in
- Height
- 11 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Color
- Black
Description
Lincoln is as durable as it is lovely. Plated antique brass and stainless steel construction with over lapping ovals banded together to encircle clear seeded glass. This classy collection of lighting can be installed indoors and outdoors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.