Shop HOMEROOTS
See all product information
Create Account
White Glass Globe Hanging Light
- Mfr # 398000
- Zoro # G223525875
product price:Â
$
94.99
/ea
Key Features
Height
6-1/4 in
Assembly Required
No Assembly Needed
Color
Black
Length
17-1/2 in
Width
6-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398000
- Zoro #
- G223525875
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Color
- Black
- Item
- Outdoor Lighting
Dimensions
- Height
- 6-1/4 in
- Length
- 17-1/2 in
- Width
- 6-1/4 in
Description
Add a touch of vintage design and more brightness to any outdoor space of your home with this White Glass Globe Hanging Light. The hanging chain has the same white finish as the rest of the light and is attached to the light through a circular hook. The hook is attached to the top ornament of the light which extends to a two-step roof. This roof goes down into a wide curved frame which tapers inwards towards the bottom and ends in a tapered cage. The clear glass inside looks great against the white light frame and will elevate the look of your space easily. 17.5 in H x 6.25 in W x 6.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.