Shop HOMEROOTS
See all product information
Create Account
Matte Black Hanging Glass Globe Wall Light
- Mfr # 398580
- Zoro # G423525873
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
6 1/4 in
Assembly Required
No Assembly Needed
Height
9-3/4 in
Fixture Housing Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398580
- Zoro #
- G423525873
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Light Gray
Dimensions
- Length
- 18 in
- Width
- 6 1/4 in
- Height
- 9-3/4 in
Description
Add a touch of vintage design and more brightness to any outdoor space of your home with this Matte Black Hanging Glass Globe Wall Light. This wall bracket has a narrow medallion shape and is finished to a matte black color. The swing arm has a simple extended rod design with detailing around it coming out from the bracket. The rod is attached to the top ornament of the light which extends into a three-step geometric roof. The roof goes down into a wide curved frame which tapers inwards towards the bottom ending in a small bullet shaped ornament. The clear glass inside looks great against the matte black light frame and will elevate the look of your space easily. 18 in H x 6.25 in W x 9.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.