Modern 78in Brown Loveseat With Removable Cushions
- Mfr # 480888
- Zoro # G423439507
product price:Â
$
1,999.99
/ea
Key Features
Size
78" x 31" x 32"
Upholstery Material
100% Polyester
Color
Black
Length
32 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480888
- Zoro #
- G423439507
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 78" x 31" x 32"
- Length
- 32 in
- Depth
- 31 in
- Width
- 78 in
Details
- Upholstery Material
- 100% Polyester
- Color
- Black
- Style
- Modern
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Material
- Solid And Manufactured Wood
- Upholstery Color
- Brown
- Leg Material
- Metal
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Wood Species
- Acacia
- Finish
- Matte
- Item
- Love Seats
- Capacity
- 2
Description
Try something new and comfortable in your furnishing with this Modern Brown Loveseat With Removable Cushions. This beautiful piece is made from soft water-resistant fabric that is really easy to clean and maintain. The smooth brown color of this loveseat adds to its appeal and makes it an easy to piece to incorporate into your home decor. Featuring pop-stitching, this piece has a contemporary flair. Its back and seat cushions are also easily removable for your added comfort. 33in x 78in x 31in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.