Shop HOMEROOTS
See all product information
Create Account
Modern Black And Natural Asymmetrical TV Stand
Mfr # 389031
Zoro # G223438427
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Length
26.18 in
Width
53.14 in
Size
26.18 in
Hutch Included
No
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389031
- Zoro #
- G223438427
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 26.18 in
- Width
- 53.14 in
- Size
- 26.18 in
- Height
- 14.37 in
Details
- Color
- Black
- Hutch Included
- No
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Item
- TV Stands
- Finish
- Matte
- Natural Variation Type
- No Natural Variation
- Bridge Included
- No
- Stand Type
- TV Stand
Description
There are so many uses for this versatile piece of furniture -TV Stand, Buffet Server, Accent Cabinet, Console Table, Sofa Table and more. The Modern Black and Natural Asymmetrical TV Stand can easily be used in living room, dining room, office, home office, bedroom, hallway and more. The clean simple design features one horizontal and one vertical opening door with two compartments that are perfect for organizing your equipment. If using for TV/Media this piece is expertly crafted to support up to a 60in TV. The angled flaired natural wood feet and door pulls give it a modern flair and add to the design appeal of this super practical and versatile item cabinet. 26inx53inx14in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.