Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Oak And White Carved Geometric Wood Enclosed and Open Storage TV Stand
- Mfr # 724163
- Zoro # G523440014
product price:Â
$
214.99
/ea
Key Features
Stand Type
TV Stand
Assembly Required
Full Assembly Needed
Finish
Natural
Material
Manufactured Wood
Natural Variation Type
No Natural Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724163
- Zoro #
- G523440014
- UPC #
- -
- Country of Origin
- Brazil
- Stand Type
- TV Stand
- Assembly Required
- Full Assembly Needed
- Finish
- Natural
- Material
- Manufactured Wood
- Natural Variation Type
- No Natural Variation
- Item
- TV Stands
- Bridge Included
- No
- Wood Type
- Particle Board
- Hutch Included
- No
- Color
- Oak, White
- Capacity
- 42
Dimensions
- Length
- 21.25 in
- Height
- 14.25 in
- Width
- 63 in
Description
Practical, space saving, and good looking, this 63-inch oak and white carved geometric wood enclosed and open storage tv stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a contemporary design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 21.25-inch h x 63.00-inch w x 14.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.