Shop HOMEROOTS
See all product information
Create Account
Modern Black And Natural Two Door Console Cabinet
Mfr # 389027
Zoro # G323438419
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Cabinet Design
Standard
Cabinet Doors
Yes
Gloss Finish
No
Solid Wood Frame
No
Overall Length
26.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389027
- Zoro #
- G323438419
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 26.57 in
- Width
- 35.43 in
- Size
- 26.57 in
- Overall Depth
- 13.77 in
Details
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Gloss Finish
- No
- Solid Wood Frame
- No
- Color
- Black
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Mirrored Finish
- No
- Finish
- Matte
- Lacquered
- No
- Shelves Included
- Yes
- Weight Capacity
- 26.45 lbs
Description
There are so many uses for this versatile piece of furniture - Buffet Server, TV Stand, Accent Cabinet, Console Table, Sofa Table and more. The Modern Black and Natural Two Door Console Table can easily be used in dining room, office, home office, living room, bedroom, hallway, bathroom, and more. The clean simple design features two doors with an internal shelf and a large open space cubby area to help keep everything fashionably in order. The angled flaired natural wood feet and door pulls give it a modern flair and add to the design appeal of this super practical and versatile item cabinet. 26.57inx35.43inx13.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.