Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown Solid Wood And Metal Crate, 3PK
Mfr # 487678
Zoro # G822907058
product price:Â $66.29
/pk 3, $22.10/eaKey Features
Shape
Rectangle
Overall Depth
9.75 in
Overall Length
16.5 in
Overall Height
5.5 in
Weight Capacity
12 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487678
- Zoro #
- G822907058
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 9.75 in
- Overall Length
- 16.5 in
- Overall Height
- 5.5 in
Details
- Shape
- Rectangle
- Weight Capacity
- 12 lb
- Frame Material
- Solid Wood, Metal
- Assembly
- No Assembly Needed
- Type
- Crate
- Drawers
- No
- Lid Included
- No
- Commercial Use
- Yes
- Clothing Rod Included
- No
- Holiday / Occasion
- No Holiday
- Color
- Brown
- Includes
- 3 Pieces; Large Crate 5.5 x 16.5 x 9.75, Medium Crate5 x 14.75 x 8.25, Small Crate 4.75 x 12.5 x 7 in
- Doors Included
- No
- Features
- Nesting
- Handles Included
- Yes
- Finish
- Natural
- Style
- Cottage
- Item
- Organizers
- Shelves Included
- No
Description
The set of three brown solid wood and metal crate is the perfect addition to your home for stylish organization. Crafted from solid wood and metal, this versatile set includes three crates in varying sizes: large, medium, and small. Each crate features a classic rectangular shape that adds a touch of cottage charm to any space. The rich brown color complements a wide range of decor styles, making it easy to incorporate these organizers into your existing setup. Use them to store books, toys, or craft supplies, and enjoy the functionality they provide. The combination of sturdy materials ensures lasting durability while enhancing your home with their rustic aesthetic. Transform clutter into organization with these stylish crates. 5.50-inch h x 16.50-inch w x 9.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.