Modern Farmhouse Brown And White Buffet Server
- Mfr # 388226
- Zoro # G523440007
product price:Â
$
2,151.99
/ea
Key Features
Style
Transitional
Length
33.46 in
Sideboard Type
Sideboard
Includes
Yes
Purposeful Distressing Type
Distressed Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388226
- Zoro #
- G523440007
- UPC #
- -
- Country of Origin
- Indonesia
- Style
- Transitional
- Sideboard Type
- Sideboard
- Includes
- Yes
- Purposeful Distressing Type
- Distressed Metal
- Item
- Sideboards
- Glass Doors
- No
- Door Included
- Yes
- Number of Drawers
- 2
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Color
- Brown, White
Dimensions
- Length
- 33.46 in
- Width
- 57.09 in
- Depth
- 19.69 in
- Size
- 57.09 x 19.69 x 33.46 in
Description
If a stylishly charming and fresh design is what you are going for, then this Modern Farmhouse Brown and White Buffet Server will wow you with its simple and stylish design lines. This buffet server has been made with the highest quality mahogany MDF and skillfully finished with a slightly distressed and rustic white and deep brown by expert craftsmen. Transitional in style this piece can fit in many decor styles. It has two drawers with black crescent pulls and two doors with internal shelving & black knobs and hinges on the outside. The black knobs and the hinges compliment the rest of the white distressed design perfectly and it'll be perfect for use in the living room, dining area, the hallway or even in the kitchen. You can store all your houseware in the drawers and the shelves inside the doors and lean artwork against the wall on the top surface to jazz up the room. The measurements are 33.46in x 57.09in x 19.69in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.