Shop HOMEROOTS
See all product information
Create Account
52in Brown Gray And Black Patch Three Door Sideboard Cabinet
- Mfr # 401669
- Zoro # G823440042
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Length
31 in
Shape
Rectangular
Includes
No
Purposeful Distressing Type
No Distressing
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401669
- Zoro #
- G823440042
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Includes
- No
- Purposeful Distressing Type
- No Distressing
- Material
- Manufactured Wood
- Glass Doors
- No
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Style
- Mid-Century
- Item
- Sideboards
- Sliding Doors
- No
- Door Included
- Yes
- Silverware Tray
- No
- Sideboard Type
- Sideboard
- Color
- Black, Brown, Gray
Dimensions
- Length
- 31 in
- Width
- 52.25 in
- Depth
- 12.25 in
- Size
- 52.25 x 12.25 x 31 in
Description
Oozing with natural wood grain color and visual interest this mid-century mod inspired Brown, Gray, Natural, and Black cabinet is a unique way to add a dose of fashion with loads of storage. This fabulous three door horizontal cabinet is finished in black and covered with multiple wood grain look patches that create a unique and captivating design. Raised off the floor, the bottom base of black metal tubular geometric supports create a modern feeling. Great to store anything from dishes to blankets this everywhere cabinet is a funky way to add storage to your space. 31in x 52.3in x 12in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.