Shop HOMEROOTS
See all product information
Create Account
Modern Grey Fabric Upholstered Dining Bench With Charcoal Grey Painted Wood Legs
Mfr # 376323
Zoro # G723439450
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Bench Pattern
Solid Color
Color
Gray
Nailhead Trim
No
Size
19" x 35" x 14"
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376323
- Zoro #
- G723439450
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- 19" x 35" x 14"
- Length
- 19 in
- Depth
- 14 in
- Width
- 35 in
Details
- Bench Pattern
- Solid Color
- Color
- Gray
- Nailhead Trim
- No
- Leg Material
- Solid Wood
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Bench Type
- Entryway Bench
- Upholstered
- Yes
- Leg Color
- Gray
- Upholstery Material
- Linen Blend
- Upholstery Color
- Charcoal
- Finish
- Matte
- Item
- Benches
- Capacity
- 300
- Material
- Upholstery
- Hand Crafted
- No
- Seat Material
- Upholstery
Description
The clean lines, and monochromatic effect of the bench, makes it a virtual style chameleon. The grey painted solid wood frame, and light grey upholstered seat, create a very soft, dimensional contrast. The bench can seat 2, and will blend in with almost any decorating style. Can be used in your dining room, entryway, living room, bedroom- pretty much anywhere.