Modern White Dresser With 7 Faux Marble Detailed Front Drawer.
Mfr # 384039
Zoro # G722909114
product price: $734.99
/eaKey Features
Finish
Gloss
Width
61.73 in
Color
White
Dresser Orientation
Horizontal
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
384039
Zoro #
G722909114
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
61.73 in
Depth
16.69 in
Length
38.39 in
Details
Finish
Gloss
Item
Dressers
Color
White
Dresser Orientation
Horizontal
Style
Contemporary
Number of Drawers
7
Doors Included
No
Material
Solid Wood
Capacity
25 lb
Hutch Included
No
Commercial Use
No
Assembly Required
Full Assembly Needed
Wood Species
Rubberwood
Description
Presented in an exquisite white that can easily accommodate any room style or color scheme. Features include seven spacious drawers, faux marble drawer front detailing, block style feet, and bar style drawer pulls which together make this dresser beautifully modern. Created with quality craftsmanship in every facet to ensure durability and long-lasting wear. Look no further than this dresser to accommodate all your needs and upgrade the style of your bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.