Shop BALI & PARI
See all product information
Create Account
Lesia Bohemian Natural Rattan and Mahogany Wood Queen Size Headboard
- Mfr # 251-13906-ZORO
- Zoro # G223547235
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Natural Rattan(Webbing), Plywood(Backside)
Overall Height
59.1 in
Assembly
Unassembled
Style
Bohemian
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13906-ZORO
- Zoro #
- G223547235
- UPC #
- 193271436859
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Natural Rattan(Webbing), Plywood(Backside)
- Assembly
- Unassembled
- Style
- Bohemian
- Color
- Light Honey, Red Teak
- For Use With
- Bedroom
Dimensions
- Overall Height
- 59.1 in
- Size
- Queen
- Overall Width
- 63.8 in
- Overall Length
- 2 in
Description
Fashion a cherished arrangement in your bedroom with the delightful Lesia headboard. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame wrapped in natural rattan. Its broad panel serves as a fantastic backrest when sitting up in bed while the woven rattan highlights the intricate craftsmanship of the piece. The Lesia requires assembly and is compatible with standard bed frames. Indulging in the aura of an exotic hideaway, the Lesia headboard elevates any bedroom. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.