Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural Dark Brown Finish Low Post Cedar Log King Bed
- Mfr # 370311
- Zoro # G422887705
product price:
$
2,464.99
/ea
Key Features
Color
Amber
Material
Wood
Upholstered
No
Depth
86 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370311
- Zoro #
- G422887705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 86 in
- Size
- King
- Width (In.)
- 90 in
- Length (In.)
- 48 in
Details
- Color
- Amber
- Material
- Wood
- Upholstered
- No
- Item
- Standard Beds
- Commercial Use
- No
- Capacity
- 750 lb
- Nailhead Trim
- No
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- No
- Mattress Included
- No
- Box Spring Required
- Yes
Description
Embellish your space with this sophisticated and elegant bed. Its eye-catching rustic style will enrich your space, while its vintage whiskey color will energize it. It’s not just likable either. This bed is made from hard-wearing norther white cedar, made from by-products of the log home industry, which is also a contribution to its overall gorgeous appearance, while still giving you all the stability you’ll ever need. As for measurements, they’re 48” for height, 80” for width, and 93” for depth, and it weighs 150 pounds. This lovely bed will be the perfect piece for any decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.