Shop HOMEROOTS
See all product information
Create Account
Navy Blue Linen and Wooden Tray
Mfr # 401794
Zoro # G223438342
product price:Â $47.99
/eaKey Features
Size
15.75" W
Finish
Glossy
Assembly Required
No Assembly Needed
Chip Resistant
No
Microwave Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401794
- Zoro #
- G223438342
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 15.75" W
- Length
- 2.5 in
- Overall Depth
- 9.5 in
- Overall Width
- 15.75 in
Details
- Finish
- Glossy
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Microwave Safe
- No
- Shape
- Rectangular
- Item
- Trays
- Color
- Navy Blue
- Dishwasher Safe
- No
- Tray Pattern
- Solid Color
- Material
- Solid Wood
Description
Stylishly presentable with endless functionality, the Navy Blue Linen and Wooden Tray has to be one of the most essential items in your kitchen or dining. Catering to all your serving, storing and decorative needs, the tray is fabricated from engineered wood and combined with a classy navy blue fabric overlay collaborated with prominent gold raised handles. Spruce up your home with this heather styled creation and complete your themed look. 2.5in x 15.75in x 9.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.