Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown Wood Serving Tray
Mfr # 274448
Zoro # G823439787
product price:Â $238.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
No
Overall Width
24.25 in
Material
Solid Wood
Color
Brown
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274448
- Zoro #
- G823439787
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 24.25 in
- Overall Depth
- 16.5 in
- Size
- 24.25" W, 21.25" W, 19.25" W
- Length
- 3.75 in
Details
- Dishwasher Safe
- No
- Material
- Solid Wood
- Color
- Brown
- Tray Pattern
- No Pattern and Not Solid Color
- Item
- Trays
- Assembly Required
- Full Assembly Needed
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Finish
- Distressed
- Shape
- Rectangular
- Microwave Safe
- No
Description
This country cottage wooden serving tray set is designed to be an awesome addition to every kitchen itinerary. The set comes in three variable sizes with quadrate and rectangular shapes, giving you options base on the load of menu being served. It is a part of our country cottage collection constructed with a natural wooden texture meant to add alluring and exciting tone to your home setting. It features cut-out handles that make the tray set a versatile tool for carrying utensils, cups and other portable items from kitchen to serving guests in the living room, dining room, or outdoor patio. - Country cottage collection - Cut-out handles - Three within one set - Natural wooden texture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.