
Navy Blue Tufted Velvet Upholstered Queen Bed Frame
Mfr # 544757
Zoro # G822360907
product price: $1,409.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Material
Velvet
Overall Width
89 in
Overall Length
66.2 in
Color
Navy Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544757
Zoro #
G822360907
UPC #
-
Country of Origin
China
Dimensions
Overall Width
89 in
Overall Length
66.2 in
Overall Height
60.3 in
Details
Assembly Required
Full Assembly Needed
Material
Velvet
Item
Standard Bed
Color
Navy Blue
Commercial Use
No
Description
The navy blue tufted velvet upholstered queen bed frame is the ultimate combination of comfort and style. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. Fully upholstered in a navy blue button tufted velvet, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 60.30-inch h x 89.00-inch w x 66.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.