Shop HOMEROOTS
See all product information
Create Account
Pale Green Crosshatch Accent Storage Cabinet
Mfr # 401690
Zoro # G123439388
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Glass Doors
No
Width
15 in
Overall Length
41.5 in
Overall Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401690
- Zoro #
- G123439388
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 15 in
- Overall Length
- 41.5 in
- Overall Depth
- 15 in
Details
- Solid Wood Frame
- No
- Glass Doors
- No
- Shape
- Rectangular
- Lacquered
- No
- Finish
- Matte
- Item
- Cabinets
- Weight Capacity
- Max. 10 lb. (top), 20 lb. (shelf), 30 lb. (cabinet)
- Cabinet Doors
- Yes
- Mirrored Finish
- No
- Gloss Finish
- No
- Assembly
- Full Assembly Needed
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Corner
- Shelves Included
- Yes
- Color
- Green
Description
Add a fashionable storage and organization rockstar to your decor with the Pale Green Crosshatch Accent Storage Cabinet. This tall and narrow cabinet gives lots of storage and display options in a small footprint. This accent piece includes a square cubby space and a cabinet to help keep clutter at bay. The door of the cabinet has a neat crosshatch diamond design and features a modern gold finish door pull. This two-tier cabinet will be great for your small space areas including apartments, bathrooms, hallways, office, dorm rooms or anywhere you or need to tuck in a little extra storage and display. 41.5in x 15in x 15in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.