
Pretty Pastel Pink Paris Street Unframed Print Wall Art
Mfr # 399109
Zoro # G322888987
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
Yes
Art Type
Print
Length
24 in
Commercial Use
No
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
399109
Zoro #
G322888987
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Depth
1.25 in
Width
18 in
Details
Wall Mounting Hardware Included
Yes
Art Type
Print
Commercial Use
No
Item
Wall Art
LED/Illuminated
No
Material
Polyester
Primary Art Material
Canvas
Subject
Landscape & Nature
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Shape
Rectangle
Color
Pink
Number of Pieces Included
1
Description
Add an air of fashion to your room and rejuvenate the space with this pretty pastel pink paris street unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 18 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.