Shop HOMEROOTS
See all product information
Create Account
Red and White Six Piece Square Floral Bone China Service For Six Dinner Plate Set
- Mfr # 483515
- Zoro # G923439823
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
Service For
6
Style
Contemporary
Material
Bone China
Set Type
Dinner Plate Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483515
- Zoro #
- G923439823
- UPC #
- -
- Country of Origin
- Thailand
- Service For
- 6
- Style
- Contemporary
- Material
- Bone China
- Set Type
- Dinner Plate Set
- Dessert Bowls
- No
- Commercial Use
- No
- Number of Dinner Plates
- 6
- Shape
- Square
- Color
- Red, White
- Item
- Dinnerware
- Pattern
- Floral
- Includes
- 6
Dimensions
- Overall Width
- 10 in
- Overall Depth (In.)
- 10 in
- Overall Length
- 1 in
Description
Upgrade your dining experience with the red and white six piece square floral bone china service for six dinner plate set. This elegant set includes six dinner plates, each made of durable and chip-resistant bone china. The contemporary red poppy floral design adds a touch of sophistication to any table setting. With its square shape and stackable feature, these plates are not only stylish but also practical for easy storage. Made with convenience in mind, this dinnerware set is both microwave and dishwasher safe. Elevate your meals and impress your guests with this stunning dinner plate set that combines beauty and functionality effortlessly. 1-inch H x 10-inch W x 10-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.