Shop HOMEROOTS
See all product information
Create Account
Light Gray Rolling Bar Cart With Wine Storage
- Mfr # 477743
- Zoro # G423440459
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Bar Cart Cabinets
Yes
Style
Contemporary
Holds Number of Wine Bottles
6
Includes
Yes
Room
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477743
- Zoro #
- G423440459
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 14.8 in
- Outside Width
- 23.7 in
- Outside Length
- 32.4 in
Details
- Item
- Bar Carts and Servers
- Bar Cart Cabinets
- Yes
- Style
- Contemporary
- Holds Number of Wine Bottles
- 6
- Includes
- Yes
- Room
- Living Room
- Caster Material
- Manufactured Wood
- Shape
- Rectangular
- Finish
- Natural
- Commercial Use
- No
- Wine Storage
- Yes
- Bar Cart Frame Material
- Manufactured Wood
- Upholstered
- No
- Assembly
- Full Assembly Needed
- Color
- Light Gray
Description
This light gray rolling bar cart is the perfect addition to any home. With its sleek and contemporary style, it will seamlessly blend into any decor. Made from durable particle board, this bar cart is built to last. It features a spacious display stand cabinet with shelves for all your bar essentials. The rectangular shape and freestanding design make it easy to move around your space. The bar cart also includes wheels for added convenience. Not only does it provide ample storage for your favorite wines, but it can also hold up to 6 wine bottles. With its light gray color and laminate top, this bar cart is both stylish and functional. Get ready to entertain in style with this stunning rolling bar cart. 32.4-inch H x 23.7-inch W x 14.8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.