Rustic Red And Vanilla Scooter Cabinet
- Mfr # 388275
- Zoro # G923438574
product price:Â
$
701.99
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
- 388275
- Zoro #
- G923438574
- UPC #
- -
- Country of Origin
- India
Description
The Rustic Red and Vanilla Scooter Cabinet is a super unique and fun way to store, serve, and display. Finished in a rustic vanilla creme, the metal shelves and natural finish multi grain tabletop are a great place to store and display everything from wine bottles to books and photos. The fun replica of a mini scooter attached makes this a work of art and a true conversation piece. 40in H x 26in W x 39.5in D