Shop HOMEROOTS
See all product information
Create Account
Satori 24In Tall Outdoor Teak Bistro Patio Stool
Mfr # 376672
Zoro # G922906517
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Material
Solid Wood
Width
20 in
Height
24 in
Features
Mold Resistant; Mildew Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376672
- Zoro #
- G922906517
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 20 in
- Height
- 24 in
- Depth
- 15 in
Details
- Item
- Shower Benches
- Color
- Dark Brown
- Material
- Solid Wood
- Features
- Mold Resistant; Mildew Resistant
- Corner Design
- No
- Style
- Traditional
- ADA Compliant
- No
- CARB Phase II Compliant (formaldehyde emissions)
- No
- Assembly
- No Assembly Needed
- Application
- Bathroom
- Mount Type
- Freestanding
- Commercial Use
- No
Description
Satori 24in Tall Outdoor Teak Bistro Patio Stool. Measuring 20 inches in length, 15 inches in depth and 24 inches in height. This counter stool has included foot leveler pads to allow independent adjustment of each leg to make minor adjustments for slight slopes on any floor. As a family owned company for over 10 years, we are proud to present this bistro bench, manufactured from solid, sustainably sourced, certified legal teak from the island of Java. The finish, a woodland brown, will look great in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.