Set Of 2 Natural Brown Wood With Grains And Knots Highlight Trays
- Mfr # 376054
- Zoro # G823440165
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Tray Type
Vanity Tray
Color
Natural, Brown
Overall Depth
11.8 in
Material
Solid Wood
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376054
- Zoro #
- G823440165
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 11.8 in
- Length
- 3.6 in
- Overall Width
- 24.8 in
- Size
- 24.8" W, 20.5" W
Details
- Tray Type
- Vanity Tray
- Color
- Natural, Brown
- Material
- Solid Wood
- Shape
- Rectangular
- Item
- Trays
- Food Safe
- Yes
- Microwave Safe
- No
- Assembly Required
- No Assembly Needed
- Finish
- Natural
- Tray Pattern
- No Pattern and Not Solid Color
- Chip Resistant
- No
- Dishwasher Safe
- No
Description
This gorgeous rectangular tray is made from genuine wood providing both durability and a classic look. Designed with handles for easy transport and convenience. This tray has a food safe finish. Each set comes with two pieces that can be used separately or together. 3.6-inch H x 24.8-inch W x 11.8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.