Set Of 2 Square Gray Linen Fabric And Wood Slats Storage Benches
- Mfr # 379838
- Zoro # G623439345
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Finish
Natural
Material
Upholstery
Upholstered
Yes
Seat Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379838
- Zoro #
- G623439345
- UPC #
- -
- Country of Origin
- China
- Assembly
- No Assembly Needed
- Finish
- Natural
- Material
- Upholstery
- Upholstered
- Yes
- Seat Material
- Upholstery
- Bench Type
- Entryway Bench
- Upholstery Color
- Gray
- Nailhead Trim
- Yes
- Leg Material
- Solid Wood
- Bench Pattern
- No Pattern and Not Solid Color
- Hand Crafted
- No
- Leg Color
- Brown
- Upholstery Material
- 100% Linen
- Item
- Benches
- Color
- Gray
- Weight Capacity
- 150 lbs
Dimensions
- Overall Length
- 17.2 in
- Width
- 16 in
- Size
- 17.2" x 15.7" x 15.7"
- Overall Depth
- 16 in
Description
Enrapture the gaze of your friends and guests with a piece that will revamp your home with stylish appeal with this delightful storage bench. It's a splendid piece, with a contemporary style that will be a notable adornment for your space and a vibrant color that will remove lifelessness from your rooms. This side table is a high quality piece, expertly made of high grade materials. An entirely handmade and hand crafted design. You want your storage benches to be with you for a while, and that's exactly what you get with this one. It's a part of the Lin collection, and its unique appeal and design will give an attractive fresh feel to the atmosphere of your home. Made from linen, polyurethane foam filling and wood materials. As for measurements, they are 17.25in for height, 15.75in for width, and 15.75in for depth, and it weighs 15.75 pounds. Comes in a large and small, nested bench set. Each bench comes with a lift-off lid to reveal inner storage. Integrate it into your interior to achieve the perfect look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.