Shop HOMEROOTS
See all product information
Create Account
12in Clear Round Cut Crystal Serving Tray
- Mfr # 517515
- Zoro # G023440453
product price:Â
$
34.99
/ea
Key Features
Material
Cut Crystal
Size
12.2" W
Finish
Natural
Color
Clear
Chip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517515
- Zoro #
- G023440453
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 12.2" W
- Length
- 1.97 in
- Overall Width
- 12.2 in
- Overall Depth
- 12.2 in
Details
- Item
- Trays
- Material
- Cut Crystal
- Finish
- Natural
- Color
- Clear
- Chip Resistant
- No
- Tray Type
- Serving Tray
- Capacity
- 25+
- Food Safe
- Yes
- Microwave Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Round
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
Description
Freshen up your space with this 12-inch round cut crystal serving tray, perfect for serving delicious treats in a contemporary style. Crafted with a food-safe finish, this machine-made clear tray adds a touch of elegance to your dining experience. The transparent beauty of the cut crystal material showcases your culinary creations with sophistication and charm. Ideal for entertaining guests or simply enjoying a meal in style, this serving tray is a must-have addition to your home decor collection. 1.97-inch H x 12.2-inch W x 12.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.