
Set of Four 21" Salmon Heavy Duty Plastic Outdoor Stacking Dining Chairs
Mfr # 565177
Zoro # G622330414
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Depth
20.3 in
Width
21.3 in
Application Type
Commercial
Color
Salmon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565177
Zoro #
G622330414
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
20.3 in
Width
21.3 in
Height
34.8 in
Details
Item
Outdoor Chair
Assembly
No Assembly Needed
Application Type
Commercial
Color
Salmon
Material
Plastic
Description
Experience the art of outdoor dining in ultimate comfort with the resilient set of four 21-inch salmon heavy duty plastic outdoor stacking dining chairs, providing the perfect balance of support and relaxation. Featuring a x back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 34.8-inch h x 21.3-inch w x 20.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.