Set of Four 22" Black Heavy Duty Plastic Outdoor Stacking Arm Chairs

  • Mfr # 565274

  • Zoro # G722368713


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Depth
22.1 in
Commercial Use
Yes
Height
32.3 in
Width
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565274
Zoro #
G722368713
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
22.1 in
Height
32.3 in
Width
22.4 in

Details

Assembly
No Assembly Needed
Item
Outdoor Chair
Commercial Use
Yes
Material
Polypropylene

Description

Experience the perfect combination of comfort and sophistication with the set of four 22-inch black heavy duty plastic outdoor stacking arm chairs, designed to elevate your outdoor seating experience. Safe to use both indoors and out, these chairs is designed to be not only durable but comfortable. Featuring a slat back design that gives the chair a fresh and and updated style. Enjoy the good life everyday with this fashionable outdoor seating option. 32.3-inch h x 22.4-inch w x 22.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.