Set of Four 26" Dark Gray Steel and Metal Low Back Counter Height Bar Chairs, 4PK
- Mfr # 555110
- Zoro # G522810986
product price:Â
$
355.99
/pk of 4, $89.00/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Finish
Matte
Capacity
250 lb
Length
18 in
Seat Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555110
- Zoro #
- G522810986
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Capacity
- 250 lb
- Seat Color
- Dark Gray
- Seat Style
- Square
- Seat Material
- Metal
- Bar Chair Type
- Counter Height
- Item
- Bar Chairs
- Number of Stools Included
- 4
Dimensions
- Length
- 18 in
- Height
- 32 in
- Width
- 18 in
Description
With this set of four 26-inch dark gray steel and metal low back counter height bar chairs you can add design and extra seating to your space. A solid dark gray metal frame is finished off with a matching dark gray steel seat, giving this chair a chic monotone look. The square shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 32-inch h x 18-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.