Shop HOMEROOTS

Set of Four 30" Light Gray Fabric Faux Leather and Steel Bar Height Bar Chairs, 4PK

  • Mfr # 668803

  • Zoro # G622810633


product price:  $1,270.99
/pk 4, $317.75/ea
Free Shipping & Returns

Key Features

Overall Width
18.7 in
Overall Length
22 in
Color
Light Gray
Finish
Matte
Capacity
265 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
668803
Zoro #
G622810633
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18.7 in
Overall Length
22 in
Seat Height
40.9 in

Details

Color
Light Gray
Finish
Matte
Capacity
265 lb
Material
Steel
Item
Bar Chairs
Seat Style
Rectangle
Shape
Square
Bar Chair Type
Bar Height
Number of Stools Included
4
Assembly Required
Full Assembly Needed

Description

With this set of four 30-inch light gray fabric faux leather and steel bar height bar chairs you can add design and extra seating to your space. The mix of sturdy polyester cushioned fabric seats and faux leather comfy partial backs give these powder coated steel bar chairs a neutral look that is easy to blend into many settings. These durable and stylish chairs will add a touch of clean and modern style to your space. 40.90-inch h x 18.70-inch w x 22.00-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.