Shop HOMEROOTS
See all product information
Create Account
Set of Four 30" Taupe Faux Rattan Heavy Duty Plastic Outdoor Bar Height Chairs
- Mfr # 565347
- Zoro # G622368745
product price:Â
$
909.99
/ea
Free Shipping & Returns
Key Features
Width
19.9 in
Height
40.2 in
Commercial Use
Yes
Depth
20 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565347
- Zoro #
- G622368745
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 19.9 in
- Height
- 40.2 in
- Depth
- 20 in
Details
- Item
- Outdoor Bar Chair
- Commercial Use
- Yes
- Assembly
- No Assembly Needed
Description
Comfortable enough to sit in for a while, this set of four 30-inch taupe faux rattan heavy duty plastic outdoor bar height chairs will transcend the look of your outdoor room. Allow the enchanting taupe color to leave a memorable impression and highlight your one-of-a-kind persona. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.2-inch h x 19.9-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.