Set of Four 30" Yellow Heavy Duty Plastic Outdoor Bar Height Chairs

  • Mfr # 565355

  • Zoro # G022346916


product price:  $1,068.99
/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Commercial Use
Yes
Depth
20 in
Height
40.2 in
Width
19.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565355
Zoro #
G022346916
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
20 in
Height
40.2 in
Width
19.9 in

Details

Assembly
No Assembly Needed
Item
Outdoor Bar Chair
Commercial Use
Yes

Description

Comfort and design come together nicely in this set of four 30-inch yellow heavy duty plastic outdoor bar height chairs. Allow the mesmerizing golden yellow color with slat design to become a work of art, leaving a lasting impression that beautifully embodies your individuality. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.2-inch h x 19.9-inch w x 20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.