Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Set Of Four Brown Wood Corner Accent Cabinet With Two Doors
Mfr # 712125
Zoro # G323440078
product price:Â $948.99
/eaKey Features
Cabinet Doors
Yes
Shelves Included
Yes
Solid Wood Frame
No
Width
31 in
Overall Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712125
- Zoro #
- G323440078
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31 in
- Overall Depth
- 16 in
- Size
- 16" D" x 31" W x 36" H
- Overall Length
- 36 in
Details
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Solid Wood Frame
- No
- Item
- Cabinets
- Shape
- Corner
- Finish
- Natural
- Lacquered
- No
- Glass Doors
- No
- Weight Capacity
- 50 lbs
- Mirrored Finish
- No
- Cabinet Design
- Corner
- Gloss Finish
- No
- Color
- Brown
- Assembly
- Partial Assembly Needed
- Cabinet Type
- Accent Cabinet
- Material
- Solid and Manufactured Wood
- Number of Cabinets
- 2
Description
This set of four brown wood corner accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.