Set of Four Gray Distressed Geometric Iron And Glass Tabletop Votive Candle Holders, 4PK

  • Mfr # 517603

  • Zoro # G822881990


product price:  $40.59
/pk 4, $10.15/ea

Key Features

Color
Gray
Length
4.75 in
Width
4.75 in
Material
Iron, Glass
Primary Item Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517603
Zoro #
G822881990
UPC #
-
Country of Origin
India

Dimensions

Length
4.75 in
Width
4.75 in
Primary Item Height
4.75 in
Overall Depth
4.75 in

Details

Item
Candle Holders
Color
Gray
Material
Iron, Glass
Placement Type
Tabletop
Holder Type
Votive
Style
Traditional
Construction Method
Machine Made
Pattern
Geometric
Shape
Votive, Tealight
Assembly Required
No
Commercial Use
No
Capacity
1
Pieces per Set
4
Finish Style
Coat/Paint Distressing
Intended Room
Living Room

Description

This set of four gray distressed geometric iron and glass tabletop votive candle holders will bring warm candlelight and your favorite fragrance to any space. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 4.75-inch h x 4.75-inch w x 4.75-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.