
Set of Four Green and Red 100% Cotton 21" X 12" Washcloth Set, 4PK
Mfr # 571902
Zoro # G922905343
product price:Â $27.49
/pk 4, $6.87/eaKey Features
Color
Green, Red
Material
100% Cotton
Length
0.25 in
Width
21 in
Border
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
571902
Zoro #
G922905343
UPC #
-
Country of Origin
United States
Dimensions
Length
0.25 in
Width
21 in
Depth
12 in
Size
W x D
Details
Color
Green, Red
Material
100% Cotton
Border
No
Item
Bath Towels
Hand Towel
No
Total Number of Pieces
4
Bath Sheet
No
Bath Towel
Yes
Commercial Use
Yes
Pattern
No Pattern and Not Solid Color
Set/Single
Same Size Set
Types of Towel
Bath Towel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.