
Set Of Four Watercolour Framed Art Gold Picture Frame Print Wall Art, 4PK
Mfr # 416344
Zoro # G522894559
product price:Â $905.99
/pk 4, $226.50/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
Yes
Color
Green
LED/Illuminated
No
Depth
2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
416344
Zoro #
G522894559
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 in
Length
23 in
Width
27 in
Details
Wall Mounting Hardware Included
Yes
Color
Green
LED/Illuminated
No
Shape
Rectangle
Commercial Use
Yes
Assembly Required
No Assembly Needed
Subject
Landscape & Nature
Material
Paper, Cardboard, Plastic, Glass
Primary Art Material
Paper
Number of Pieces Included
4
Art Type
Print
Item
Wall Art
Set Type
Wall Art Set
Description
Bring some sizzle to your space with this eye-catching set of four watercolour framed art gold picture frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 23-inch H x 27-inch W x 2-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.