
Set of Four Yellow Heavy Duty Plastic Cross Back Dining Side Chairs
Mfr # 565180
Zoro # G822328563
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Depth
20.3 in
Height
34.8 in
Width
21.3 in
Application Type
Commercial
Assembly
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565180
Zoro #
G822328563
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
20.3 in
Height
34.8 in
Width
21.3 in
Details
Item
Outdoor Chair
Application Type
Commercial
Assembly
No Assembly Needed
Description
Make your dining experience the best with this set of four yellow heavy duty plastic cross back dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with cross back, this chair not only looks good but is comfortable. Multiple units can be stacked on top of one another for storing when not in use. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.8-inch h x 21.3-inch w x 20.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.