Shop HOMEROOTS
See all product information
Create Account
Set of Three Braided Water Hyacinth Baskets, 3PK
Mfr # 399665
Zoro # G522908997
product price:Â $94.69
/pk 3, $31.56/eaKey Features
Shape
Rectangle
Overall Depth
12-1/4 in
Overall Length
17-1/2 in
Overall Height
8 in
Frame Material
Water Hyacinth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399665
- Zoro #
- G522908997
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 12-1/4 in
- Overall Length
- 17-1/2 in
- Overall Height
- 8 in
Details
- Shape
- Rectangle
- Frame Material
- Water Hyacinth
- Color
- Brown
- Item
- Organizers
- Finish
- Natural
- Type
- Desk Organizer
- Drawers
- No
- Includes
- 3 Pieces; Large Desk Organizer 8 x 17.5 x 12.25, Desk Organizer Medium 7 x 16.25 x 10.75, Small Desk Organizer 6 x 13.25 x 9 in
- Style
- Cottage
- Assembly
- No Assembly Needed
- Commercial Use
- Yes
Description
This Set of Three Braided Water Hyacinth Baskets is the perfect way to add a touch of rustic design to your home. There are three baskets in this set in varying sizes all made of strips of water hyacinth. These strips are braided in a vertical chevron pattern creating a high rectangular shape. There are two handles cut on either end of the baskets making it easy for you to move them around. Use these baskets all in one place or break them up and use them as storage, decor, or both. 8" H x 17.5" W x 12.25" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.