Set Of Three Brown Round Solid Wood Serving Tray
- Mfr # 516306
- Zoro # G223440437
product price:Â
$
77.99
/ea
Key Features
Overall Width
23.5 in
Dishwasher Safe
No
Color
Brown
Tray Pattern
No Pattern and Not Solid Color
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516306
- Zoro #
- G223440437
- UPC #
- -
- Country of Origin
- China
- Dishwasher Safe
- No
- Color
- Brown
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Round
- Material
- Solid Wood
- Item
- Trays
- Capacity
- 15
- Food Safe
- Yes
- Finish
- Natural
- Chip Resistant
- No
- Microwave Safe
- No
- Tray Type
- Serving Tray
Dimensions
- Overall Width
- 23.5 in
- Overall Depth
- 23.5 in
- Length
- 3.5 in
- Size
- 23.5" W, 20" W, 17" W
Description
Freshen up your space with this convenient and good-looking set of three brown round solid wood serving trays! Food safe and versatile, this serving tray is sure to please. Each set comes with three pieces that can be used separately or together. Made with solid wood and machine-made for durability, these rustic-style trays add a touch of charm to any setting. With their brown color and round shape, they effortlessly enhance your home decor. Perfect for serving food or displaying home accents, this set of three trays is a must-have addition to your collection. 3.5-inch H x 23.5-inch W x 23.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.