
Set of Two 12" X 20" Gray and Silver Abstract Cowhide Lumbar Throw Pillows with Glitter, 2PK
Mfr # 544644
Zoro # G722810632
product price:Â $171.99
/pk 2, $86.00/ea
Free Shipping & Returns
Key Features
Color
Gray, Silver
Reversible
No
Pattern
Abstract
Depth
5 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544644
Zoro #
G722810632
UPC #
-
Country of Origin
Canada
Dimensions
Depth
5 in
Length
12 in
Size
12 x 20 in
Width
20 in
Details
Color
Gray, Silver
Reversible
No
Pattern
Abstract
Closure Type
Zipper
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Style
Transitional
Material
Cowhide
Residential/Commerical
Commerical
Item
Accent Throw Pillow
Fill Material
Polyfill
Description
This set of two 12-inch x 20-inch gray and silver abstract cowhide lumbar throw pillows with glitter will add a beautiful decorative accent to your decor. The luxurious gray and silver coloring of the genuine cowhide on these pillows will add dimension and texture to your space. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.