Shop HOMEROOTS
See all product information
Create Account
Set of Two 17" Chocolate Faux Fur Dining Chair Pads
- Mfr # 476612
- Zoro # G323426447
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Type
Dining Chair
Seat Cushion Type
Chair Pad
Width (In.)
17 in
Furniture Tip Cushion Material
Faux Fur
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476612
- Zoro #
- G323426447
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 17 in
- Length
- 17 in
- Depth (In.)
- 2 in
Details
- Type
- Dining Chair
- Seat Cushion Type
- Chair Pad
- Furniture Tip Cushion Material
- Faux Fur
- Item
- Seat Cushions
- Color
- Chocolate
- Shape
- Square
- Material
- Polyester
- Includes
- (2) Cushions
Description
This set of two 17-inch chocolate faux fur dining chair pads are designed to add soft plush seating and comfort to your favorite hair. This durable chair pad resists water, staining and fading as well as the effects of strong sunlight and weather. Help to avoid discomfort or back pain with this fabulous seat cushion. If you have a chair that looks great but is not great to sit on, adding this soft and comfy accent will help. 17-inch H x 17-inch W x 2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.