17" X 17" White Synthetic Solid Color Pad
- Mfr # 317152
- Zoro # G423426422
product price:Â
$
71.49
/ea
Key Features
Length
17 in
Width (In.)
17 in
Seat Cushion Type
Chair Pad
Furniture Tip Cushion Material
Synthetic
Closure Method
Sewn Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 317152
- Zoro #
- G423426422
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 17 in
- Width (In.)
- 17 in
- Depth (In.)
- 2 in
Details
- Item
- Seat Cushions
- Seat Cushion Type
- Chair Pad
- Furniture Tip Cushion Material
- Synthetic
- Closure Method
- Sewn Closed
- Color
- White
- Includes
- (1) Cushion
- Shape
- Square
- Type
- Bench
Description
This high end chair seat cover is expertly crafted from the best quality 100% natural New Zealand sheepskin fur. This luxury sheepskin is designed to exude extravagant softness for your ultimate comfort and relaxation. Designed to your seats extra cushiony softness and create an ambience of warmth, class and luxury. The Micro-suede backing holds the cover in place, while the thick and lush pile, loom knotted durable construction adds to the timeless design. Professional dry cleaning is recommended. Since this is a naturally made product, actual size and/or color may vary slightly 17" x 17" x 2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.