Set Of Two 17" X 17" Taupe Faux Fur Solid Color Dining Chair Pads
- Mfr # 476614
- Zoro # G623426444
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Width (In.)
17 in
Cushion Thickness (In.)
2 in
Furniture Tip Cushion Material
Faux Fur
Type
Dining Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476614
- Zoro #
- G623426444
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 17 in
- Cushion Thickness (In.)
- 2 in
- Length
- 2 in
- Depth (In.)
- 17 in
Details
- Color
- Beige
- Furniture Tip Cushion Material
- Faux Fur
- Type
- Dining Chair
- Seat Cushion Type
- Chair Pad
- Material
- Polyester
- Shape
- Square
- Item
- Seat Cushions
- Includes
- (2) Cushions
Description
This decorative set of two 17-inch x 17-inch taupe faux fur solid color dining chair pad adds extraordinary comfort to your favorite seat. Instantly makes your dining chair more comfortable and easier to sit on. This comfy and cozy faux fur pad without fill gives you an opportunity to add a fashionable accent to your space that also helps cushion your seat. This durable chair pad resists water, staining and fading as well as the effects of strong sunlight and weather. This cushion will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. A great option if you are looking to add extra comfort to hard or uncomfortable chairs. Chair cushions and pads provide softness where you need it most. 2-inch H x 17-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.