
Set of Two 18" X 18" Blue Beach Chevron Cotton Zippered Pillow, 2PK
Mfr # 535274
Zoro # G222810675
product price:Â $57.95
/pk 2, $28.98/eaKey Features
Residential/Commerical
Residential
Color
Navy Blue
Size
18 x 18 in
Closure Type
Zipper
Pattern
Chevron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535274
Zoro #
G222810675
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Width
18 in
Length
18 in
Depth
4 in
Details
Residential/Commerical
Residential
Color
Navy Blue
Closure Type
Zipper
Pattern
Chevron
Item
Accent Throw Pillow
Reversible
No
Assembly Required
No Assembly Needed
Style
Coastal
Material
Cotton
Type
Pillow Cover and Insert
Fill Material
Polyfill
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable set of two 18-inch x 18-inch blue beach chevron cotton zippered pillow. These super soft pillows are expertly made of high grade, long lasting 100% cotton in a navy blue coloration. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.